Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Grommet Type 6

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: PE - Polyethylene
  • Head height: 2.3 mm
  • Min./max. attachment thickness: 0,6-1 mm
  • Min./max. drill hole diameter: 7-10 mm
  • Length of underhead thread: 8 mm
  • Corresponds to original spare part number: 51131870459

Material

Min./max. drill hole diameter

Min./max. attachment thickness

Head height

Code

Package / Quantity

Price (AMD)

PE - Polyethylene

7-10 mm

0,6-1 mm

2.3 mm

x 0

Code: 0501105119

Tecnical Description

  • Material PE - Polyethylene
  • Min./max. drill hole diameter 7-10 mm
  • Min./max. attachment thickness 0,6-1 mm
  • Head height 2.3 mm
  • Length of underhead thread 8 mm
  • Corresponds to original spare part number 51131870459
Specification
  • Quick installation and removal

Related products

LAST VIEWED

Added to cart