Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Door seal clip Type S

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Min./max. drill hole diameter

Min./max. attachment thickness

Length of head

Width of head

Code

Package / Quantity

Price (AMD)

5,05-5,25 mm

2,8-3,2 mm

17 mm

8.4 mm

x 0

Code: 0501121016

Tecnical Description

  • Min./max. drill hole diameter 5,05-5,25 mm
  • Min./max. attachment thickness 2,8-3,2 mm
  • Length of head 17 mm
  • Width of head 8.4 mm

5,3-5,5 mm

2,1-3,8 mm

12.9 mm

5 mm

x 0

Code: 0501133009

Tecnical Description

  • Min./max. drill hole diameter 5,3-5,5 mm
  • Min./max. attachment thickness 2,1-3,8 mm
  • Length of head 12.9 mm
  • Width of head 5 mm

4,5-4,7 mm

0,8-0,96 mm

12.7 mm

5 mm

x 0

Code: 0501101442

Tecnical Description

  • Min./max. drill hole diameter 4,5-4,7 mm
  • Min./max. attachment thickness 0,8-0,96 mm
  • Length of head 12.7 mm
  • Width of head 5 mm

4,4-4,6 mm

0,8-0,8 mm

12.7 mm

5 mm

x 0

Code: 0501101446

Tecnical Description

  • Min./max. drill hole diameter 4,4-4,6 mm
  • Min./max. attachment thickness 0,8-0,8 mm
  • Length of head 12.7 mm
  • Width of head 5 mm

1,9-2,2 mm

0,9-1,8 mm

15 mm

5 mm

x 50

Code: 0501130132

Tecnical Description

  • Min./max. drill hole diameter 1,9-2,2 mm
  • Min./max. attachment thickness 0,9-1,8 mm
  • Length of head 15 mm
  • Width of head 5 mm
Specification
  • The clip flange is attached to the seal beforehand.
  • The clip is simply pressed in to attach.

Related products

LAST VIEWED

Added to cart