Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blind rivet Type 1

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Material of the mandrel

Surface of the mandrel

Material of the sleeve

Surface of the sleeve

Code

Package / Quantity

Price (AMD)

Steel

Plain

Steel

Plain

x 0

Code: 05001216

Tecnical Description

  • Material of the mandrel Steel
  • Surface of the mandrel Plain
  • Material of the sleeve Steel
  • Surface of the sleeve Plain

Aluminium

Plain

Steel

Plain

x 0

Code: 0501103054

Tecnical Description

  • Material of the mandrel Aluminium
  • Surface of the mandrel Plain
  • Material of the sleeve Steel
  • Surface of the sleeve Plain

Steel

Steel

x 0

Code: 0501102038

Tecnical Description

  • Material of the mandrel Steel
  • Surface of the mandrel
  • Material of the sleeve Steel
  • Surface of the sleeve

Aluminium

Black anodised

Steel

Black anodised

x 0

Code: 0501302001

Tecnical Description

  • Material of the mandrel Aluminium
  • Surface of the mandrel Black anodised
  • Material of the sleeve Steel
  • Surface of the sleeve Black anodised

Aluminium

Aluminium

x 0

Code: 0501102039

Tecnical Description

  • Material of the mandrel Aluminium
  • Surface of the mandrel
  • Material of the sleeve Aluminium
  • Surface of the sleeve
Specification

High-strength and high-quality rivet connections

  • Impact-resistant
  • Splash-proof

Clean and secure blind head formation

Reliable and patented blind pin locking

Constantly high tensile and shear strength

No bending of rivet body with small nominal clamping ranges

Related products

LAST VIEWED

Added to cart