Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Rubber tensioning ring

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Black
  • Diameter: 8 mm
  • Material: Rubber

Length

Diameter

Material

Code

Package / Quantity

Price (AMD)

200 mm

8 mm

Rubber

x 0

Code: 08801505

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 200 mm
  • Diameter 8 mm
  • Material Rubber
  • Colour Black

250 mm

8 mm

Rubber

x 0

Code: 08801506

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 250 mm
  • Diameter 8 mm
  • Material Rubber
  • Colour Black

400 mm

8 mm

Rubber

x 0

Code: 08801507

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 400 mm
  • Diameter 8 mm
  • Material Rubber
  • Colour Black

Related products

LAST VIEWED

Added to cart