Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hedge shears GHE 70 R

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Nominal voltage: 36 V/AC
  • Distance of cutting blades: 28 mm
  • Cutting length: 700 mm
  • Weight of machine without rechargeable battery: 5.3 kg
  • Weight of machine with rechargeable battery: 7.6 kg

Nominal voltage

Cutting length

Distance of cutting blades

Weight of machine without rechargeable battery

Code

Package / Quantity

Price (AMD)

36 V/AC

700 mm

28 mm

5.3 kg

x 0

Code: 07017070

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal voltage 36 V/AC
  • Cutting length 700 mm
  • Distance of cutting blades 28 mm
  • Weight of machine without rechargeable battery 5.3 kg
  • Weight of machine with rechargeable battery 7.6 kg
Specification

Robust magnesium housing

Designed for use in all conditions

Powerful, longlife, efficient, and maintenance-free

Brushless EC motor

High cutting quality

Blades made from laser-cut and diamond-ground Swiss carbon steel enable powerful and precise cutting.

Weather-resistant

Weatherproof battery pack system is suitable for use all year round.

Easy to use

  • Flexible working angle thanks to the 180u00b0 rotating rear handle for vertical and horizontal cutting
  • Low vibrations and 0% gas emissions enable effortless work

Related products

LAST VIEWED

Added to cart