Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Wad punch

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Suitable for min./max. material thickness: 1,4-2,1 mm
  • Version: Round

Material

Surface

Version

Suitable for min./max. material thickness

Code

Package / Quantity

Price (AMD)

Brass

Bare

Round

1,4-2,1 mm

x 0

Code: 088082362

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Material Brass
  • Surface Bare
  • Version Round
  • Suitable for min./max. material thickness 1,4-2,1 mm

Round

1,4-2,1 mm

x 0

Code: 08802302

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Material
  • Surface
  • Version Round
  • Suitable for min./max. material thickness 1,4-2,1 mm

Steel

Galvanised

Round

1,4-2,1 mm

x 0

Code: 0880232202

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Material Steel
  • Surface Galvanised
  • Version Round
  • Suitable for min./max. material thickness 1,4-2,1 mm

Related products

LAST VIEWED

Added to cart