Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Rubber hood holder

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 125 mm
  • Material: Rubber
  • Width: 59 mm
  • Width 2: 29 mm

Version

Length

Width

Width 2

Code

Package / Quantity

Price (AMD)

Without fastener

125 mm

59 mm

29 mm

x 0

Code: 0880002

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Without fastener
  • Length 125 mm
  • Width 59 mm
  • Width 2 29 mm
  • Material Rubber

With fastener

125 mm

59 mm

29 mm

x 0

Code: 0880001000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version With fastener
  • Length 125 mm
  • Width 59 mm
  • Width 2 29 mm
  • Material Rubber

Related products

LAST VIEWED

Added to cart