Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic washer

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Transparent
  • Material: PE - Polyethylene
  • Elongated hole length/ elongated hole width: 42 x 22 mm
  • Height: 1.5 mm

Elongated hole length/ elongated hole width

Height

Material

Code

Package / Quantity

Price (AMD)

42 x 22 mm

1.5 mm

PE - Polyethylene

x 0

Code: 088040

Product information

Catalogue page as PDF 1

Tecnical Description

  • Elongated hole length/ elongated hole width 42 x 22 mm
  • Height 1.5 mm
  • Material PE - Polyethylene
  • Colour Transparent
Application

For general tarpaulin bodies

Related products

LAST VIEWED

Added to cart