Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Exhaust nut with flange

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Thread type: Metric thread
  • Surface: Copper-plated
  • Screwing-property class: 6

Thread type x nominal diameter

Plunged hoss diameter

Height

Width across flats

Code

Package / Quantity

Price (AMD)

M8

17 mm

8 mm

13 mm

x 0

Code: 036561

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M8
  • Plunged hoss diameter 17 mm
  • Height 8 mm
  • Width across flats 13 mm
  • Material Steel
  • Screwing-property class 6
  • Surface Copper-plated
  • Thread type Metric thread

M10

21 mm

10 mm

15 mm

x 0

Code: 036565

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M10
  • Plunged hoss diameter 21 mm
  • Height 10 mm
  • Width across flats 15 mm
  • Material Steel
  • Screwing-property class 6
  • Surface Copper-plated
  • Thread type Metric thread

M8

17 mm

8.6 mm

12 mm

x 0

Code: 03658

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M8
  • Plunged hoss diameter 17 mm
  • Height 8.6 mm
  • Width across flats 12 mm
  • Material Steel
  • Screwing-property class 6
  • Surface Copper-plated
  • Thread type Metric thread

M8

17 mm

10 mm

13 mm

x 0

Code: 03656

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M8
  • Plunged hoss diameter 17 mm
  • Height 10 mm
  • Width across flats 13 mm
  • Material Steel
  • Screwing-property class 6
  • Surface Copper-plated
  • Thread type Metric thread

Related products

LAST VIEWED

Added to cart