Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

U-bolt clamp U-bolt clamp, universal

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Diameter

Diameter in inches

Thread type

Thread diameter

Code

Package / Quantity

Price (AMD)

38 mm

1 1/2 in

Metric thread

8 mm

x 0

Code: 08835

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 38 mm
  • Diameter in inches 1 1/2 in
  • Thread type Metric thread
  • Thread diameter 8 mm

48 mm

1 7/8 in

Metric thread

8 mm

x 0

Code: 08838

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 48 mm
  • Diameter in inches 1 7/8 in
  • Thread type Metric thread
  • Thread diameter 8 mm

42 mm

1 5/8 in

Metric thread

10 mm

x 0

Code: 08831042

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 42 mm
  • Diameter in inches 1 5/8 in
  • Thread type Metric thread
  • Thread diameter 10 mm

54 mm

2 1/8 in

Metric thread

8 mm

x 0

Code: 088310

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 54 mm
  • Diameter in inches 2 1/8 in
  • Thread type Metric thread
  • Thread diameter 8 mm

45 mm

1 3/4 in

Metric thread

10 mm

x 0

Code: 08831045

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 45 mm
  • Diameter in inches 1 3/4 in
  • Thread type Metric thread
  • Thread diameter 10 mm

48 mm

1 7/8 in

Metric thread

10 mm

x 0

Code: 08831048

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 48 mm
  • Diameter in inches 1 7/8 in
  • Thread type Metric thread
  • Thread diameter 10 mm

50 mm

2 in

Metric thread

50 mm

x 0

Code: 08831050

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 50 mm
  • Diameter in inches 2 in
  • Thread type Metric thread
  • Thread diameter 50 mm

52 mm

2 1/16 in

Metric thread

10 mm

x 0

Code: 08831052

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 52 mm
  • Diameter in inches 2 1/16 in
  • Thread type Metric thread
  • Thread diameter 10 mm

54 mm

2 1/8 in

Metric thread

10 mm

x 0

Code: 08831054

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 54 mm
  • Diameter in inches 2 1/8 in
  • Thread type Metric thread
  • Thread diameter 10 mm

60 mm

2 3/8 in

Metric thread

10 mm

x 0

Code: 08831060

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 60 mm
  • Diameter in inches 2 3/8 in
  • Thread type Metric thread
  • Thread diameter 10 mm

Code: 088311

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 58 mm
  • Diameter in inches 2 1/4 in
  • Thread type Metric thread
  • Thread diameter 8 mm

Code: 088312

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 60 mm
  • Diameter in inches 2 3/8 in
  • Thread type Metric thread
  • Thread diameter 8 mm

Code: 088313

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 65 mm
  • Diameter in inches 2 1/2 in
  • Thread type Metric thread
  • Thread diameter 8 mm

Code: 088315

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 70 mm
  • Diameter in inches 2 3/4 in
  • Thread type Metric thread
  • Thread diameter 8 mm

Code: 08832

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 28 mm
  • Diameter in inches 1 1/8 in
  • Thread type Metric thread
  • Thread diameter 8 mm

Code: 08833

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 32 mm
  • Diameter in inches 1 1/4 in
  • Thread type Metric thread
  • Thread diameter 8 mm

Code: 08834

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 36 mm
  • Diameter in inches 1 3/8 in
  • Thread type Metric thread
  • Thread diameter 8 mm

Code: 08836

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 42 mm
  • Diameter in inches 1 5/8 in
  • Thread type Metric thread
  • Thread diameter 8 mm

Code: 08837

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 45 mm
  • Diameter in inches 1 3/4 in
  • Thread type Metric thread
  • Thread diameter 8 mm

Code: 088385

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 50 mm
  • Diameter in inches 2 in
  • Thread type Metric thread
  • Thread diameter 8 mm

Code: 08839

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 52 mm
  • Diameter in inches 2 1/16 in
  • Thread type Metric thread
  • Thread diameter 8 mm

Code: 08831058

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 58 mm
  • Diameter in inches 2 1/4 in
  • Thread type Metric thread
  • Thread diameter 10 mm

Code: 088314

Tecnical Description

  • Diameter
  • Diameter in inches
  • Thread type
  • Thread diameter
Specification

Sheet metal part with strengthening struts and threaded shackle with nuts, galvanized, consisting of:

Threaded shackle, fully assembled

Related products

LAST VIEWED

Added to cart