Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Copper ring

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Copper
  • Outer diameter: 20 mm
  • DIN: 7603 ähnlich
  • Internal diameter: 9.5 mm
  • Material thickness: 1 mm
  • Comparison number: Orig. DB-Nr. 3460 170 160, Orig. MAN-Nr. 51.987 01.0065

Internal diameter

Outer diameter

Material thickness

Comparison number

Code

Package / Quantity

Price (AMD)

9.5 mm

20 mm

1 mm

Orig. DB-Nr. 3460 170 160, Orig. MAN-Nr. 51.987 01.0065

x 0

Code: 046495 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 9.5 mm
  • Outer diameter 20 mm
  • Material thickness 1 mm
  • Comparison number Orig. DB-Nr. 3460 170 160, Orig. MAN-Nr. 51.987 01.0065
  • DIN 7603 ähnlich
  • Material Copper

Related products

LAST VIEWED

Added to cart