Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Polyamide pipe PA 11/12

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 25 m
  • Material: Polyamide - PA
  • DIN: 73378

Outside diameter x wall thickness

Bending radius

Working pressure

Burst pressure

Code

Package / Quantity

Price (AMD)

10 x 1,0 mm

60 mm

15 bar

40 bar

x 0

Code: 088508010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outside diameter x wall thickness 10 x 1,0 mm
  • Bending radius 60 mm
  • Working pressure 15 bar
  • Burst pressure 40 bar
  • Length 25 m
  • Material Polyamide - PA
  • DIN 73378

11 x 1,5 mm

65 mm

15 bar

40 bar

x 0

Code: 088508011

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outside diameter x wall thickness 11 x 1,5 mm
  • Bending radius 65 mm
  • Working pressure 15 bar
  • Burst pressure 40 bar
  • Length 25 m
  • Material Polyamide - PA
  • DIN 73378

15 x 1,5 mm

80 mm

16 bar

48 bar

x 0

Code: 088508015

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outside diameter x wall thickness 15 x 1,5 mm
  • Bending radius 80 mm
  • Working pressure 16 bar
  • Burst pressure 48 bar
  • Length 25 m
  • Material Polyamide - PA
  • DIN 73378

12 x 1,5 mm

70 mm

18 bar

55 bar

x 0

Code: 088508012

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outside diameter x wall thickness 12 x 1,5 mm
  • Bending radius 70 mm
  • Working pressure 18 bar
  • Burst pressure 55 bar
  • Length 25 m
  • Material Polyamide - PA
  • DIN 73378

6 x 1,0 mm

35 mm

30 bar

90 bar

x 0

Code: 08850806

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outside diameter x wall thickness 6 x 1,0 mm
  • Bending radius 35 mm
  • Working pressure 30 bar
  • Burst pressure 90 bar
  • Length 25 m
  • Material Polyamide - PA
  • DIN 73378

8 x 1,0 mm

45 mm

20 bar

65 bar

x 0

Code: 08850808

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outside diameter x wall thickness 8 x 1,0 mm
  • Bending radius 45 mm
  • Working pressure 20 bar
  • Burst pressure 65 bar
  • Length 25 m
  • Material Polyamide - PA
  • DIN 73378

9 x 1,5 mm

50 mm

15 bar

40 bar

x 0

Code: 08850809

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outside diameter x wall thickness 9 x 1,5 mm
  • Bending radius 50 mm
  • Working pressure 15 bar
  • Burst pressure 40 bar
  • Length 25 m
  • Material Polyamide - PA
  • DIN 73378
Specification
  • Narrow tolerances
  • Testing requirements: DIN 74324

Related products

LAST VIEWED

Added to cart