Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Brake pipe nipple, type C

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Pitch: 1 mm
  • Thread type x nominal diameter x pitch: M10 x 1
  • Width across flats: 11 mm
  • Thread type: Metric thread
  • Internal diameter: 5 mm
  • Length: 24.8 mm
  • Nominal diameter: 10 mm
  • Suitable for pipe external diameter: 4.75 mm
  • DIN flange: F
  • Material designation: 9 SMnPb 28 K
  • DIN: 1651
  • Suitable for vehicle manufacturer: Fiat, Hyundai

Suitable for pipe external diameter

Thread type x nominal diameter x pitch

Thread type

Nominal diameter

Code

Package / Quantity

Price (AMD)

4.75 mm

M10 x 1

Metric thread

10 mm

x 0

Code: 0889510

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for pipe external diameter 4.75 mm
  • Thread type x nominal diameter x pitch M10 x 1
  • Thread type Metric thread
  • Nominal diameter 10 mm
  • Pitch 1 mm
  • Internal diameter 5 mm
  • Width across flats 11 mm
  • Length 24.8 mm
  • DIN flange F
  • Material Steel
  • Surface Galvanised
  • Material designation 9 SMnPb 28 K
  • DIN 1651
  • Suitable for vehicle manufacturer Fiat, Hyundai

Related products

LAST VIEWED

Added to cart