Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Car brake conduit pipe

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Pipe-wall thickness: 0.7 mm

Diameter

Material

Surface

Coating thickness

Code

Package / Quantity

Price (AMD)

4.75 mm

Steel

Polyvinyl fluoride

25 µm

x 0

Code: 08890475

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 4.75 mm
  • Material Steel
  • Surface Polyvinyl fluoride
  • Coating thickness 25 µm
  • Pipe-wall thickness 0.7 mm

5.25 mm

Steel

Polyamide

120 µm

x 0

Code: 088904752

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 5.25 mm
  • Material Steel
  • Surface Polyamide
  • Coating thickness 120 µm
  • Pipe-wall thickness 0.7 mm

6 mm

Steel

Polyvinyl fluoride

25 µm

x 0

Code: 088906

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 6 mm
  • Material Steel
  • Surface Polyvinyl fluoride
  • Coating thickness 25 µm
  • Pipe-wall thickness 0.7 mm

4.75 mm

Copper-nickel

x 0

Code: 088904753

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 4.75 mm
  • Material Copper-nickel
  • Surface
  • Coating thickness
  • Pipe-wall thickness 0.7 mm

6 mm

Copper-nickel

x 0

Code: 0889062

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 6 mm
  • Material Copper-nickel
  • Surface
  • Coating thickness
  • Pipe-wall thickness 0.7 mm
Specification

Always use the materials specified by the vehicle manufacturer.

Art. no. 0889 047 52 was produced according to original equipment specifications. Art. no. 0889 047 53 and 0889 062 according to BS EN 12 449, DIN 74 234.

Related products

LAST VIEWED

Added to cart