Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Brake pipe extension, type OBB

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Pitch: 1 mm
  • Thread type: Metric thread
  • Internal diameter: 4 mm
  • Width across flats: 17 mm
  • Nominal diameter: 12 mm
  • Length: 29 mm
  • Material designation: 9 SMnPb 28 K
  • DIN: 1651
  • DIN flange: E
  • Thread type x nominal diameter x pitch: M12 x 1

Thread type x nominal diameter x pitch

Thread type

Pitch

Internal diameter

Code

Package / Quantity

Price (AMD)

M12 x 1

Metric thread

1 mm

4 mm

x 0

Code: 0889520

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter x pitch M12 x 1
  • Thread type Metric thread
  • Pitch 1 mm
  • Internal diameter 4 mm
  • Width across flats 17 mm
  • Nominal diameter 12 mm
  • Length 29 mm
  • DIN flange E
  • Material Steel
  • Surface Galvanised
  • Material designation 9 SMnPb 28 K
  • DIN 1651

Related products

LAST VIEWED

Added to cart