Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic hose Plastic tube

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Plastic
  • Internal diameter: 3 mm
  • Outer diameter: 6 mm
  • DIN: 73378
  • Wall thickness: 1.5 mm

Length

Version

Outer diameter

Internal diameter

Code

Package / Quantity

Price (AMD)

100 m

Semi-rigid, Filled with semi-fluid grease, NLGI class 000

6 mm

3 mm

x 0

Code: 0884600004

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 100 m
  • Version Semi-rigid, Filled with semi-fluid grease, NLGI class 000
  • Outer diameter 6 mm
  • Internal diameter 3 mm
  • Wall thickness 1.5 mm
  • Material Plastic
  • DIN 73378

25 m

Semi-rigid

6 mm

3 mm

x 0

Code: 0884600003

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 25 m
  • Version Semi-rigid
  • Outer diameter 6 mm
  • Internal diameter 3 mm
  • Wall thickness 1.5 mm
  • Material Plastic
  • DIN 73378

25 m

Semi-rigid, Filled with grease, NLG class 2

6 mm

3 mm

x 0

Code: 0884600009

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 25 m
  • Version Semi-rigid, Filled with grease, NLG class 2
  • Outer diameter 6 mm
  • Internal diameter 3 mm
  • Wall thickness 1.5 mm
  • Material Plastic
  • DIN 73378
Specification

In accordance with DIN 73378

Notice

With size 6 x 1.5, there is no need for an insertion sleeve

Related products

LAST VIEWED

Added to cart