Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Spare sensor (EZ sensor®) service kit + metal valve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Number of pieces in assortment/set: 5 PCS
  • Tightening torque – screw according to manufacturer's specifications incl. tolerance: 1.4 Nm
  • Tightening torque – union nut according to manufacturer's specifications incl. tolerance: 8 Nm
  • Material of the valve: Brass
  • Suitable for: EZ-sensor with metal valve

Material of the valve

Suitable for

Tightening torque – screw according to manufacturer's specifications incl. tolerance

Tightening torque – union nut according to manufacturer's specifications incl. tolerance

Code

Package / Quantity

Price (AMD)

Brass

EZ-sensor with metal valve

1.4 Nm

8 Nm

x 0

Code: 0879961003

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Material of the valve Brass
  • Suitable for EZ-sensor with metal valve
  • Tightening torque – screw according to manufacturer's specifications incl. tolerance 1.4 Nm
  • Tightening torque – union nut according to manufacturer's specifications incl. tolerance 8 Nm
  • Number of pieces in assortment/set 5 PCS

Related products

LAST VIEWED

Added to cart