Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Schrader tyre pressure control system sensor

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Suitable for valve-hole diameter: 11.3 mm
  • Transmission frequency: 433.92 MHz
  • Tightening torque – screw according to manufacturer's specifications incl. tolerance: 1.4 Nm
  • Type of rechargeable battery/battery: Lithium
  • Sensor manufacturer: Schrader
  • Suitable for rim type: Aluminium, Steel
  • Manufacturer article number: BB5T-1A180-AA
  • Schrader comparison number: 66137-67/3020

Sensor manufacturer

Suitable for rim type

Manufacturer article number

Schrader comparison number

Code

Package / Quantity

Price (AMD)

Schrader

Aluminium, Steel

BB5T-1A180-AA

66137-67/3020

x 0

Code: 0879950044

Product information

Catalogue page as PDF 1

Tecnical Description

  • Sensor manufacturer Schrader
  • Suitable for rim type Aluminium, Steel
  • Manufacturer article number BB5T-1A180-AA
  • Schrader comparison number 66137-67/3020
  • Suitable for valve-hole diameter 11.3 mm
  • Tightening torque – screw according to manufacturer's specifications incl. tolerance 1.4 Nm
  • Transmission frequency 433.92 MHz
  • Type of rechargeable battery/battery Lithium

Related products

LAST VIEWED

Added to cart