Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Parking disc with ice scraper

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Plastic
  • Colour: Blue
  • Width: 120 mm
  • Length: 158 mm
  • Version: Unprinted

Version

Material

Length

Code

Package / Quantity

Price (AMD)

Unprinted

Plastic

158 mm

x 0

Code: 0824602000

Tecnical Description

  • Version Unprinted
  • Material Plastic
  • Colour Blue
  • Length 158 mm
  • Width 120 mm
Specification
  • Very stable design
  • One shopping trolley chip with a tyre tread gauge on the rear side
  • Meets requirements of German Road Vehicle Registration Regulation (StVZO)

Related products

LAST VIEWED

Added to cart