Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Vehicle document holder Negro, unprinted

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Black
  • Material: Nylon (polyamide)
  • Width: 175 mm
  • Length: 245 mm
  • Thickness: 45 mm

Width

Length

Thickness

Code

Package / Quantity

Price (AMD)

175 mm

245 mm

45 mm

x 0

Code: 0824530000

Tecnical Description

  • Colour Black
  • Width 175 mm
  • Length 245 mm
  • Thickness 45 mm
  • Material Nylon (polyamide)
Specification
  • Large side compartment for service manual etc.
  • Integrated transparent compartment for other documents and business cards

Related products

LAST VIEWED

Added to cart