Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tow rope

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Yellow
  • Material: Polypropylene - PP
  • Length: 3.4 m
  • Max. loading weight: 4000 kg
  • Version: 1 side shackle catch, 1 side kink

Length

Max. loading weight

Version

Material

Code

Package / Quantity

Price (AMD)

3.4 m

4000 kg

1 side shackle catch, 1 side kink

Polypropylene - PP

x 0

Code: 077201 400

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 3.4 m
  • Max. loading weight 4000 kg
  • Version 1 side shackle catch, 1 side kink
  • Material Polypropylene - PP
  • Colour Yellow
Application

For vehicles with a total permissible weight of up to 4000 kg

Related products

LAST VIEWED

Added to cart