Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Electric soldering iron

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Cable length: 1.5 m
  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Heat-up time: 1.5 min
  • Material of the grip handle: Plastic

Power rating

Soldering-tip temperature

Product weight (per item)

Nominal voltage

Code

Package / Quantity

Price (AMD)

15 W

370 °C

290 g

230 V/AC

x 0

Code: 071594003

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power rating 15 W
  • Soldering-tip temperature 370 °C
  • Product weight (per item) 290 g
  • Nominal voltage 230 V/AC
  • Frequency 50 Hz
  • Heat-up time 1.5 min
  • Material of the grip handle Plastic
  • Cable length 1.5 m

30 W

410 °C

294 g

230 V/AC

x 0

Code: 071594004

Product information

Catalogue page as PDF 1

Tecnical Description

  • Product weight (per item) 294 g
  • Cable length 1.5 m
  • Material of the grip handle Plastic
  • Heat-up time 1.5 min
  • Frequency 50 Hz
  • Nominal voltage 230 V/AC
  • Soldering-tip temperature 410 °C
  • Power rating 30 W

Application

  • 15 watt: Microelectronics, printed circuit boards
  • 30 watt: Electronics, model building, radio/communications engineering

Related products

LAST VIEWED

Added to cart