Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Soldering gun assortment Turbojet

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • System dimensions: 8.4.2
  • Power rating: 2.2 kW
  • Working pressure: 2 bar
  • Gas consumption per hour: 165 g

System dimensions

Power rating

Working pressure

Gas consumption per hour

Code

Package / Quantity

Price (AMD)

8.4.2

2.2 kW

2 bar

165 g

x 0

Code: 5964098490

Product information

Catalogue page as PDF 1

Tecnical Description

  • System dimensions 8.4.2
  • Power rating 2.2 kW
  • Working pressure 2 bar
  • Gas consumption per hour 165 g
Specification

Piezo ignition

Start/stop function for maximum safety and comfort

Bayonet quick-release fastener

Quick, tool-free torch replacement

Precise flame regulation

Finely adjustable valve allows precise flame regulation

Button lock for continuous operation

Related products

LAST VIEWED

Added to cart