Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Turbo cyclone torch

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Max. working pressure: 2 bar
  • Gas consumption per hour: 240 g

Gas consumption per hour

Max. working pressure

Code

Package / Quantity

Price (AMD)

240 g

2 bar

x 0

Code: 0984802

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Gas consumption per hour 240 g
  • Max. working pressure 2 bar
Specification
  • Brazing of pipes up to u00d8 18 mm
  • Soft soldering up to u00d8 42 mm
  • Max. pressure: 2 bar
  • Gas consumption: 240 g/h
  • Special burner u2014 the gas flow is divided by slanted channels and shaped into a cyclone flame by the steel burner pipe. The vortex flame covers the entire pipe ensuring an even temperature distribution on the back. The powerful flame is excellently suited for a variety of tasks related to heat application.

Related products

LAST VIEWED

Added to cart