Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hard and soft soldering set

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Code

Package / Quantity

Price (AMD)

Code: 09848

Product information

Catalogue page as PDF 1

Tecnical Description

Specification

Easy to use in all positions

Bayonet mount: Change burner without tools

Easy, continuous flame regulation

Gas supply is stopped if no burner is mounted

Gas supply only when button is pressed

Piezo ignition in seconds

With refillable small gas bottle

Stable wooden case reinforced on all sides with steel angle pieces

Scope of delivery:

  • Piezo handle
  • Pointed burner u00d8 9 mm
  • Turbo cyclone torch u00d8 18 mm
  • Small gas bottle with base, valve and hook, 425 g
  • Pressure regulator 2 bar fixed setting R 3/8" left-hand thread x R 3/8" left-hand thread
  • 2 open-end spanner 17 x 19
  • Hose set 2 m
  • Wooden case
Notice

Small gas bottle is supplied unfilled.

Related products

LAST VIEWED

Added to cart