Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Contact tip MB 25 AK

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 20 mm
  • Tip diameter: 8 mm

Suitable for welding wire

Suitable for wire diameter

Product weight (per item)

Length

Code

Package / Quantity

Price (AMD)

Steel

1 mm

10.8 g

20 mm

x 0

Code: 0984260110

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for welding wire Steel
  • Suitable for wire diameter 1 mm
  • Product weight (per item) 10.8 g
  • Length 20 mm
  • Tip diameter 8 mm

Aluminium

0.8 mm

10.2 g

20 mm

x 0

Code: 0984260115

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for welding wire Aluminium
  • Suitable for wire diameter 0.8 mm
  • Product weight (per item) 10.2 g
  • Length 20 mm
  • Tip diameter 8 mm

Steel

1.2 mm

10.92 g

20 mm

x 0

Code: 0984260112

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for welding wire Steel
  • Suitable for wire diameter 1.2 mm
  • Product weight (per item) 10.92 g
  • Length 20 mm
  • Tip diameter 8 mm

Aluminium

1.2 mm

10.699 g

20 mm

x 0

Code: 0984260117

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for welding wire Aluminium
  • Suitable for wire diameter 1.2 mm
  • Product weight (per item) 10.699 g
  • Length 20 mm
  • Tip diameter 8 mm

Aluminium

1 mm

10.8 g

20 mm

x 0

Code: 0984260116

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for welding wire Aluminium
  • Suitable for wire diameter 1 mm
  • Product weight (per item) 10.8 g
  • Length 20 mm
  • Tip diameter 8 mm

Steel

0.8 mm

11.11 g

20 mm

x 1

Code: 0984260108

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for welding wire Steel
  • Suitable for wire diameter 0.8 mm
  • Product weight (per item) 11.11 g
  • Length 20 mm
  • Tip diameter 8 mm

Related products

LAST VIEWED

Added to cart