Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Oxyacetylene high-pressure hose

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Connection thread: IT 1/4 inch x IT 3/8 inch (left-hand thread)

Length

Connection thread

Code

Package / Quantity

Price (AMD)

5 m

IT 1/4 inch x IT 3/8 inch (left-hand thread)

x 0

Code: 0984017905

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 5 m
  • Connection thread IT 1/4 inch x IT 3/8 inch (left-hand thread)

10 m

IT 1/4 inch x IT 3/8 inch (left-hand thread)

x 0

Code: 0984017910

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 10 m
  • Connection thread IT 1/4 inch x IT 3/8 inch (left-hand thread)
Specification

9 x 3.5 + 6 x 5 mm

Related products

LAST VIEWED

Added to cart