Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Marking set ICSS 300-P

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Code

Package / Quantity

Price (AMD)

Code: 098480001

Product information

Catalogue page as PDF 1

Tecnical Description

Specification

With this template, produced on customer request, all types of names, company logos, addresses, serial numbers and batch numbers can be engraved on the surface of the material. The marking pads may only be used in conjunction with the marking handle. Marking pads are not suitable for cleaning or polishing.

Two kinds of markings are possible:

  • > Similar to laser engraving (darker lettering)
  • > Similar to sand blasting (lighter lettering)

Included in delivery:

  • Marking handle
  • Marking stamp
  • Marking liquid, black, 100 ml
  • Marking liquid, white, 100 ml
  • Marking pads
  • Test template
  • O-rings
  • Mounting key, 2.5 mm
Notice

Not suitable for AISI 430 stainless steel

Related products

LAST VIEWED

Added to cart