Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hoof balm

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: White

Container

Contents

Code

Package / Quantity

Price (AMD)

Can

250 ml

x 0

Code: 5991520632

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Can
  • Contents 250 ml
  • Colour White

Cartridge with brush

300 ml

x 0

Code: 5991520633

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Cartridge with brush
  • Contents 300 ml
  • Colour White

Bottle

500 ml

x 0

Code: 5991520634

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Bottle
  • Contents 500 ml
  • Colour White
Specification
  • Suitable for all ungulate animals
  • Easy to apply
  • Deep penetrating and quicku2011drying
  • Adheres well, even on damp skin
  • Forms a durable protective film
  • Antibiotic-free formulation, contains vitamin A, D3 and care agents
Notice

White hoof balm contains salicylic acid.

Related products

LAST VIEWED

Added to cart