Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Professional pre-heating set for propane

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Code

Package / Quantity

Price (AMD)

Code: 098489850

Tecnical Description

Specification

Scope of delivery

  • Propane handle
  • Low-pressure regulator with combi-connection
  • Connection pipe 600 mm
  • Cutting head 60 mm
  • Storage device
  • HP hose 3/8" LH at both ends x 5000 mm
  • Hose-break protection 12 kg/h

Related products

LAST VIEWED

Added to cart