Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Special power cleaner
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Contents
Product weight (per item)
Container
Chemical basis
Code
Package / Quantity
Price (AMD)
Code: 0893037020
Tecnical Description
Acid-based concentrate
For removal of the most stubborn dirt on construction site and utility trucks. Particularly effective on mineral-based dirt such as cement and calcium deposits.
Quick-separating according to Austrian standard B 5105
Excellent cleaning power with a short application time (max. 5 minutes)
Time saved during cleaning, resulting in shorter vehicle downtimes.
Silicate-free
No streaks after cleaning.
AOX-free
pH value: 1.5 (100 g/l as an aqueous solution)
Notice
Do not allow medium to dry out and do not apply to glass surfaces (windows). Thoroughly rinse the vehicle with a hot-water, high-pressure cleaner using plenty of water at a lance distance of 1 m.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products
LAST VIEWED