Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pre-cleaner

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Smell/fragrance: Mild
  • Shelf life from production: 24 Month
  • Container: Can
  • Contents: 1 l
  • Density: 0.717 g/cm³
  • Min. flashing point: -21 °C
  • Weight of content: 717 g

Density

Smell/fragrance

Shelf life from production

Code

Package / Quantity

Price (AMD)

0.717 g/cm³

Mild

24 Month

x 0

Code: 08932001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of content 717 g
  • Container Can
  • Shelf life from production 24 Month
  • Contents 1 l
  • Min. flashing point -21 °C
  • Smell/fragrance Mild
  • Density 0.717 g/cm³

Excellent cleaning power with high degree of material compatibility

  • Cleans contact surfaces thoroughly
  • Does not attack paints and plastics

Short flash-off time

The cleaned parts can be processed further immediately


Notice

Hazard class/category: Combustible liquids, category 2: skin irritation, category 2; specific target organ toxicity - single exposure, category 3: inhalation risk, category 1: chronic aquatic toxicity, category 2.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart