Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Windscreen cleaner Rapid windscreen cleaner

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Silicone-free: Yes
  • Colour: Orange
  • Contents: 5 l
  • Shelf life from production: 24 Month
  • Container: Canister
  • AOX-free: Yes
  • Smell/fragrance: Peach
  • Bio-degradable: Yes
  • Density: 0.99 g/cm³
  • Min. flashing point: 40 °C
  • pH value: 6-7
  • Chemical basis: Sodium sulphate
  • Ratio of ingredients: 1:100

Contents

Ratio of ingredients

Container

Chemical basis

Code

Package / Quantity

Price (AMD)

5 l

1:100

Canister

Sodium sulphate

x 0

Code: 08923335

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 5 l
  • Ratio of ingredients 1:100
  • Container Canister
  • Chemical basis Sodium sulphate
  • Smell/fragrance Peach
  • Colour Orange
  • pH value 6-7
  • Min. flashing point 40 °C
  • Density 0.99 g/cm³
  • Shelf life from production 24 Month
  • AOX-free Yes
  • Silicone-free Yes
  • Bio-degradable Yes
Specification

Contains special cleaning substances

  • Prevents smear formation
  • Eliminates glare and lubricant films
  • Ensures a crystal clear view
  • Removes adherent insects and other soiling

Very good material compatibility

  • Does not attack polycarbonate glass
  • Gentle on paint and rubber

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Related products

Added to cart