Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Parquet glue

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Shelf life from production: 12 Month
  • Max. temperature resistance: 80 °C
  • Container: Bottle
  • Density: 1.09 g/cm³
  • pH value: 3
  • Min./max. processing temperature: 15 to 25 °C
  • Chemical basis: Polyvinyl acetate dispersion
  • Max. temperature resistance of the hardened material: 80 °C
  • Weight of content: 750 g
  • Min./max. open time /conditions: 9-10 min / at 20°C and 150 g/m²
  • Max. final strength: 48 h
  • Conditions for final strength: at 23°C
  • Application quantity per running metre: 25 g/m
  • Min. press-setting time of glue: 30 min

Chemical basis

Container

Weight of content

Density

Code

Package / Quantity

Price (AMD)

Polyvinyl acetate dispersion

Bottle

750 g

1.09 g/cm³

x 1

Code: 0892100040

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min. press-setting time of glue 30 min
  • Max. final strength 48 h
  • Min./max. open time /conditions 9-10 min / at 20°C and 150 g/m²
  • Chemical basis Polyvinyl acetate dispersion
  • Container Bottle
  • Weight of content 750 g
  • Application quantity per running metre 25 g/m
  • Conditions for final strength at 23°C
  • Max. temperature resistance 80 °C
  • Shelf life from production 12 Month
  • Max. temperature resistance of the hardened material 80 °C
  • Density 1.09 g/cm³
  • pH value 3
  • Min./max. processing temperature 15 to 25 °C

High water resistance

Tested D3 quality in accordance with EN 204. Tested by the Institut für Fenstertechnik e.V. (German Institute for Window Technology) in Rosenheim.

Special bottle and cap shape

  • Can be cut off at various widths, reclosable wide-slit nozzle
  • Ergonomic bottle shape
  • Easy to apply

Fast-setting

Fast setting speed with high water and maximum adhesion

Transparent hardening

  • No visible adhesive joints
  • Hardened glued joints are viscoelastic

Solvent-free


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart