Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Adhesion promoter Contact Clean

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Transparent
  • Min. processing temperature: 5 °C
  • Max. processing temperature: 25 °C
  • Chemical basis: Naphtha
  • Min. flash-off time: 15 min
  • Flash-off time conditions: at 23°C and 50% relative humidity

Container

Contents

Chemical basis

Code

Package / Quantity

Price (AMD)

Can

20 ml

Naphtha

x 0

Code: 08900245

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Can
  • Contents 20 ml
  • Chemical basis Naphtha
  • Colour Transparent
  • Min. flash-off time 15 min
  • Flash-off time conditions at 23°C and 50% relative humidity
  • Min. processing temperature 5 °C
  • Max. processing temperature 25 °C

Can

250 ml

Naphtha

x 0

Code: 0890024500

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Can
  • Contents 250 ml
  • Chemical basis Naphtha
  • Colour Transparent
  • Min. flash-off time 15 min
  • Flash-off time conditions at 23°C and 50% relative humidity
  • Min. processing temperature 5 °C
  • Max. processing temperature 25 °C

Pad

1.1 ml

Naphtha

x 0

Code: 0890024515

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Pad
  • Contents 1.1 ml
  • Chemical basis Naphtha
  • Colour Transparent
  • Min. flash-off time 15 min
  • Flash-off time conditions at 23°C and 50% relative humidity
  • Min. processing temperature 5 °C
  • Max. processing temperature 25 °C
Specification
  • Special clear adhesion promoter for RAPID and REVOLUTION window adhesive
  • Accessories for "System Primerlos" window adhesive
  • Activator for cutting back (residue bead) and PU/PVC pre-coated windows
Notice

Product provides no UV protection. Please do not wipe off.

Shake the container well before opening.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart