Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sound protection anchor W-SSD, type OB

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Silicone-free: Yes
  • Ultraviolet resistance: Yes
  • Min. temperature resistance: -40 °C
  • Halogen-free: Yes
  • Resistance against: Weather, Salt water, Chemicals
  • Max. temperature resistance: 100 °C
  • Version: Without collar

Anchor diameter

Anchor length (l)

Required wood screw diameter (d scr.wood)

Nominal drill-bit diameter (d 0)

Code

Package / Quantity

Price (AMD)

14 mm

50 mm

6 - 8 mm

14 mm

x 0

Code: 0903300014

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 14 mm
  • Anchor length (l) 50 mm
  • Required wood screw diameter (d scr.wood) 6 - 8 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Version Without collar
  • Halogen-free Yes
  • Ultraviolet resistance Yes
  • Silicone-free Yes
  • Min. temperature resistance -40 °C
  • Resistance against Weather, Salt water, Chemicals
  • Max. temperature resistance 100 °C

16 mm

62 mm

16 mm

x 0

Code: 0903300016

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 16 mm
  • Anchor length (l) 62 mm
  • Required wood screw diameter (d scr.wood)
  • Nominal drill-bit diameter (d 0) 16 mm
  • Version Without collar
  • Halogen-free Yes
  • Ultraviolet resistance Yes
  • Silicone-free Yes
  • Min. temperature resistance -40 °C
  • Resistance against Weather, Salt water, Chemicals
  • Max. temperature resistance 100 °C

18 mm

70 mm

18 mm

x 0

Code: 0903300018

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 18 mm
  • Anchor length (l) 70 mm
  • Required wood screw diameter (d scr.wood)
  • Nominal drill-bit diameter (d 0) 18 mm
  • Version Without collar
  • Halogen-free Yes
  • Ultraviolet resistance Yes
  • Silicone-free Yes
  • Min. temperature resistance -40 °C
  • Resistance against Weather, Salt water, Chemicals
  • Max. temperature resistance 100 °C

10 mm

30 mm

4 - 5 mm

10 mm

x 0

Code: 0903300010

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 10 mm
  • Anchor length (l) 30 mm
  • Required wood screw diameter (d scr.wood) 4 - 5 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Version Without collar
  • Halogen-free Yes
  • Ultraviolet resistance Yes
  • Silicone-free Yes
  • Min. temperature resistance -40 °C
  • Resistance against Weather, Salt water, Chemicals
  • Max. temperature resistance 100 °C

12 mm

37 mm

5 - 6 mm

12 mm

x 0

Code: 0903300012

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 12 mm
  • Anchor length (l) 37 mm
  • Required wood screw diameter (d scr.wood) 5 - 6 mm
  • Nominal drill-bit diameter (d 0) 12 mm
  • Version Without collar
  • Halogen-free Yes
  • Ultraviolet resistance Yes
  • Silicone-free Yes
  • Min. temperature resistance -40 °C
  • Resistance against Weather, Salt water, Chemicals
  • Max. temperature resistance 100 °C
Specification
  • Structure-borne sound insulation for reduced noise levels
  • Reduces the amount of structure-borne sound transmitted and conducted into the structure
  • Excellent screw guidance, no breaking out at the side
  • Very good holding power
  • High static friction
  • Immediate load-bearing capacity after insertion u2014 no waiting
  • Weather resistant
  • UV resistant
  • Salt water resistant
  • Thermally stable from -40u00b0C to +100u00b0C
  • Halogen free
  • Chemical resistant
  • Free of substances containing silicone

Related products

LAST VIEWED

Added to cart