Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Polyester strapping for Spannfix strapping system

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of the clamp band: Polyester

Tear-out force

Width of band

Length of tape

Material of the clamp band

Code

Package / Quantity

Price (AMD)

500 daN

16 mm

850 m

Polyester

x 1

Code: 0899713850

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of the clamp band Polyester
  • Width of band 16 mm
  • Length of tape 850 m
  • Tear-out force 500 daN

725 daN

19 mm

500 m

Polyester

x 0

Code: 0899713860

Tecnical Description

  • Tear-out force 725 daN
  • Width of band 19 mm
  • Length of tape 500 m
  • Material of the clamp band Polyester

375 daN

13 mm

1100 m

Polyester

x 0

Code: 0899713840

Tecnical Description

  • Tear-out force 375 daN
  • Width of band 13 mm
  • Length of tape 1100 m
  • Material of the clamp band Polyester

1250 daN

25 mm

400 m

Polyester

x 0

Code: 0899713870

Tecnical Description

  • Tear-out force 1250 daN
  • Width of band 25 mm
  • Length of tape 400 m
  • Material of the clamp band Polyester

Five times lighter than steel strapping

Also ideal for use on the go

Easily secured by hand or using the tensioner

  • Easy to retighten if volume of packaged goods decreases
  • Does not loosen, even over long storage periods

Resistant to UV and weathering

Resistant to most chemicals

Does not cause scratches or rust spots

Strapping gentle on products

Strapping can be used multiple times

Excellent value for money

No sharp edges

  • No risk of injury
  • Adapts well to all shapes

Notice

Loads subject to impact may require additional strapping.

When lashing bundled goods on a loading surface, loads must be properly secured using non-slip mats and lashing straps.

Related products

LAST VIEWED

Added to cart