Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hammer rivet

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Drill hole depth (t): 25 mm

Nominal diameter

Sleeve length

Embedding depth in solid brick (h s)

Nominal drill-bit diameter (d 0)

Code

Package / Quantity

Price (AMD)

4.8 mm

22.9 mm

20 mm

5 mm

x 200

Code: 094548 24

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Nominal diameter 4.8 mm
  • Sleeve length 22.9 mm
  • Embedding depth in solid brick (h s) 20 mm
  • Nominal drill-bit diameter (d 0) 5 mm
  • Drill hole depth (t) 25 mm

4.8 mm

25.4 mm

20 mm

5 mm

x 0

Code: 094548 26

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Nominal diameter 4.8 mm
  • Sleeve length 25.4 mm
  • Embedding depth in solid brick (h s) 20 mm
  • Nominal drill-bit diameter (d 0) 5 mm
  • Drill hole depth (t) 25 mm

4.8 mm

50 mm

20 mm

5 mm

x 0

Code: 094548 50

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Nominal diameter 4.8 mm
  • Sleeve length 50 mm
  • Embedding depth in solid brick (h s) 20 mm
  • Nominal drill-bit diameter (d 0) 5 mm
  • Drill hole depth (t) 25 mm

6.4 mm

40 mm

25 mm

6.5 mm

x 0

Code: 094564 39

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Nominal diameter 6.4 mm
  • Sleeve length 40 mm
  • Embedding depth in solid brick (h s) 25 mm
  • Nominal drill-bit diameter (d 0) 6.5 mm
  • Drill hole depth (t) 25 mm

4.8 mm

27.9 mm

20 mm

5 mm

x 0

Code: 094548 29

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Nominal diameter 4.8 mm
  • Sleeve length 27.9 mm
  • Embedding depth in solid brick (h s) 20 mm
  • Nominal drill-bit diameter (d 0) 5 mm
  • Drill hole depth (t) 25 mm

4.8 mm

35 mm

20 mm

5 mm

x 200

Code: 094548 35

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Nominal drill-bit diameter (d 0) 5 mm
  • Sleeve length 35 mm
  • Embedding depth in solid brick (h s) 20 mm
  • Drill hole depth (t) 25 mm
  • Nominal diameter 4.8 mm

4.8 mm

15.3 mm

20 mm

5 mm

x 0

Code: 094548 15

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Nominal diameter 4.8 mm
  • Sleeve length 15.3 mm
  • Embedding depth in solid brick (h s) 20 mm
  • Nominal drill-bit diameter (d 0) 5 mm
  • Drill hole depth (t) 25 mm

4.8 mm

17.8 mm

20 mm

5 mm

x 0

Code: 094548 19

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Nominal diameter 4.8 mm
  • Sleeve length 17.8 mm
  • Embedding depth in solid brick (h s) 20 mm
  • Nominal drill-bit diameter (d 0) 5 mm
  • Drill hole depth (t) 25 mm

Hammer can be used for attachment via friction locking

Easy installation by knocking in with a mason's mallet

Stainless attachment with rounded mushroom head

Stainless steel A2 bolt for unrestricted use outdoors


Notice

Size 6.4 x 40 cannot be stored in ORSY

Related products

LAST VIEWED

Added to cart