Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Electronic hot air blower HLG 2300 LCD

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Cable length: 4 m
  • Protection class: Protection class II/protective insulation
  • Min./max. air current: 150-500 l/min
  • Power input: 2300 W
  • Min./max. blower temperature: 50 to 650 °C
  • Weight of machine: 0.95 kg

Nominal voltage

Frequency

Protection class

Power input

Code

Package / Quantity

Price (AMD)

230 V/AC

50 Hz

Protection class II/protective insulation

2300 W

x 0

Code: 07022030

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Nominal voltage 230 V/AC
  • Frequency 50 Hz
  • Protection class Protection class II/protective insulation
  • Power input 2300 W
  • Min./max. blower temperature 50 to 650 °C
  • Min./max. air current 150-500 l/min
  • Weight of machine 0.95 kg
  • Cable length 4 m
Specification

LCD display

  • Frequently used settings can be saved
  • Permits simple temperature and air flow regulation, 4 presettings also stored

Long service life

Rugged ceramic heater with low impact sensitivity

Lightweight and ergonomic

Making it possible to work for long periods without fatigue.

Related products

LAST VIEWED

Added to cart