Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

High-performance anchor with hexagonal bolt W-HAZ-S/A4

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Stainless steel A4
  • Approval: ETA-02/0031

Metric anchor diameter

Anchor length (l)

Max. attachment height (t fix)

Effective anchoring depth (h ef)

Code

Package / Quantity

Price (AMD)

M8

77 mm

0 mm

60 mm

x 0

Code: 5932612001

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 77 mm
  • Max. attachment height (t fix) 0 mm
  • Effective anchoring depth (h ef) 60 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

M8

90 mm

10 mm

60 mm

x 0

Code: 5932612002

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 90 mm
  • Max. attachment height (t fix) 10 mm
  • Effective anchoring depth (h ef) 60 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

M8

110 mm

30 mm

60 mm

x 0

Code: 5932612003

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 110 mm
  • Max. attachment height (t fix) 30 mm
  • Effective anchoring depth (h ef) 60 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

M8

127 mm

50 mm

60 mm

x 0

Code: 5932612004

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M8
  • Anchor length (l) 127 mm
  • Max. attachment height (t fix) 50 mm
  • Effective anchoring depth (h ef) 60 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

M10

93 mm

0 mm

71 mm

x 0

Code: 5932615001

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 93 mm
  • Max. attachment height (t fix) 0 mm
  • Effective anchoring depth (h ef) 71 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

M10

111 mm

15 mm

71 mm

x 0

Code: 5932615002

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 111 mm
  • Max. attachment height (t fix) 15 mm
  • Effective anchoring depth (h ef) 71 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

M10

121 mm

25 mm

71 mm

x 0

Code: 5932615003

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 121 mm
  • Max. attachment height (t fix) 25 mm
  • Effective anchoring depth (h ef) 71 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

M10

138 mm

45 mm

71 mm

x 0

Code: 5932615004

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 138 mm
  • Max. attachment height (t fix) 45 mm
  • Effective anchoring depth (h ef) 71 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

M10

186 mm

95 mm

71 mm

x 0

Code: 5932615005

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M10
  • Anchor length (l) 186 mm
  • Max. attachment height (t fix) 95 mm
  • Effective anchoring depth (h ef) 71 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

M12

107 mm

0 mm

80 mm

x 0

Code: 5932618001

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 107 mm
  • Max. attachment height (t fix) 0 mm
  • Effective anchoring depth (h ef) 80 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

Code: 5932618003

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 132 mm
  • Max. attachment height (t fix) 20 mm
  • Effective anchoring depth (h ef) 80 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

Code: 5932618004

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 147 mm
  • Max. attachment height (t fix) 40 mm
  • Effective anchoring depth (h ef) 80 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

Code: 5932618005

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M12
  • Anchor length (l) 177 mm
  • Max. attachment height (t fix) 70 mm
  • Effective anchoring depth (h ef) 80 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

Code: 5932624001

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M16
  • Anchor length (l) 132 mm
  • Max. attachment height (t fix) 0 mm
  • Effective anchoring depth (h ef) 100 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031

Code: 5932624003

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Metric anchor diameter M16
  • Anchor length (l) 182 mm
  • Max. attachment height (t fix) 50 mm
  • Effective anchoring depth (h ef) 100 mm
  • Material Stainless steel A4
  • Approval ETA-02/0031
Specification
  • High load-bearing capacities
  • Time-saving push-through installation
  • Immediate load-bearing capacity u2013 no waiting
  • Torque-controlled expanding A4 stainless steel anchor

Related products

LAST VIEWED

Added to cart