Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Small abrasives Mini fleece disc
+374(0) 60 708807
Tecnical Description
Diameter
Grid size
Max. rotation speed
Code
Package / Quantity
Price (AMD)
Code: 0673207510
Tecnical Description
Code: 0673207518
Tecnical Description
Code: 0673205010
Tecnical Description
Code: 0673205028
Tecnical Description
Code: 0673205040
Tecnical Description
Code: 0673205018
Tecnical Description
Code: 0673207540
Tecnical Description
Code: 0673207528
Tecnical Description
Grain coarse, medium and fine: Aluminium oxide
Very fine grain: Silicon carbide
Open, flexible disc structure
Free of corrosive metals
No contamination of material surface
For use on pneumatic rod grinders (angled down) and flexible shafts
76-mm dia. discs can also be used on 115-mm pneumatic or electric angle grinders in conjunction with an M14 holder
Related products
LAST VIEWED