Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Manual screw tap, second tap HSS, DIN 352

Log in to see price

+374(0) 60 708807

Tecnical Description

Thread type x nominal diameter x pitch

Pitch

Length

Thread length (metric thread)

Code

Package / Quantity

Price (AMD)

M14 x 2

2 mm

80 mm

30 mm

x 0

Code: 06402 14

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread length (metric thread) 30 mm
  • Pitch 2 mm
  • Length 80 mm
  • Thread type x nominal diameter x pitch M14 x 2

M10 x 1,5

1.5 mm

70 mm

24 mm

x 0

Code: 06402 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread length (metric thread) 24 mm
  • Thread type x nominal diameter x pitch M10 x 1,5
  • Length 70 mm
  • Pitch 1.5 mm

M18 x 2,5

2.5 mm

95 mm

40 mm

x 0

Code: 06402 18

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread length (metric thread) 40 mm
  • Thread type x nominal diameter x pitch M18 x 2,5
  • Length 95 mm
  • Pitch 2.5 mm

M2 x 0,4

0.4 mm

36 mm

8 mm

x 0

Code: 06402 2

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter x pitch M2 x 0,4
  • Pitch 0.4 mm
  • Length 36 mm
  • Thread length (metric thread) 8 mm

M16 x 2

2 mm

80 mm

32 mm

x 0

Code: 06402 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread length (metric thread) 32 mm
  • Thread type x nominal diameter x pitch M16 x 2
  • Length 80 mm
  • Pitch 2 mm

M20 x 2,5

2.5 mm

95 mm

40 mm

x 0

Code: 06402 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread length (metric thread) 40 mm
  • Thread type x nominal diameter x pitch M20 x 2,5
  • Length 95 mm
  • Pitch 2.5 mm

M5 x 0,8

0.8 mm

50 mm

16 mm

x 0

Code: 06402 5

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter x pitch M5 x 0,8
  • Pitch 0.8 mm
  • Length 50 mm
  • Thread length (metric thread) 16 mm

M3 x 0,5

0.5 mm

40 mm

11 mm

x 0

Code: 06402 3

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter x pitch M3 x 0,5
  • Pitch 0.5 mm
  • Length 40 mm
  • Thread length (metric thread) 11 mm

M8 x 1,25

1.25 mm

56 mm

22 mm

x 0

Code: 06402 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread length (metric thread) 22 mm
  • Thread type x nominal diameter x pitch M8 x 1,25
  • Length 56 mm
  • Pitch 1.25 mm

M6 x 1

1 mm

50 mm

19 mm

x 0

Code: 06402 6

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter x pitch M6 x 1
  • Pitch 1 mm
  • Length 50 mm
  • Thread length (metric thread) 19 mm

Code: 06402 4

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter x pitch M4 x 0,7
  • Pitch 0.7 mm
  • Length 45 mm
  • Thread length (metric thread) 13 mm

Code: 06402 12

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread length (metric thread) 29 mm
  • Thread type x nominal diameter x pitch M12 x 1,75
  • Length 75 mm
  • Pitch 1.75 mm

Related products

LAST VIEWED

Added to cart