Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Stop bit with attachable expander tool

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Visual setting check: No
  • Version: Machined
  • SDS chuck: Yes

Suitable for drive-in anchor

Visual setting check

Version

SDS chuck

Code

Package / Quantity

Price (AMD)

M6 x 30 mm

No

Machined

Yes

x 0

Code: 090402406

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Suitable for drive-in anchor M6 x 30 mm
  • Visual setting check No
  • Version Machined
  • SDS chuck Yes

M8 x 30 mm

No

Machined

Yes

x 0

Code: 090402408

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Suitable for drive-in anchor M8 x 30 mm
  • Visual setting check No
  • Version Machined
  • SDS chuck Yes

M8 x 40 mm

No

Machined

Yes

x 0

Code: 0904024081

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Suitable for drive-in anchor M8 x 40 mm
  • Visual setting check No
  • Version Machined
  • SDS chuck Yes

M10 x 30 mm

No

Machined

Yes

x 0

Code: 0904024101

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Suitable for drive-in anchor M10 x 30 mm
  • Visual setting check No
  • Version Machined
  • SDS chuck Yes

M10 x 40 mm

No

Machined

Yes

x 0

Code: 090402410

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Suitable for drive-in anchor M10 x 40 mm
  • Visual setting check No
  • Version Machined
  • SDS chuck Yes
Specification
  • Makes installation quicker and easier
  • The matching drill holes make the installation even more secure

Related products

LAST VIEWED

Added to cart