Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sanding sponge

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 100 mm
  • Height: 25 mm
  • Width: 68 mm

Grid size

Length

Width

Height

Code

Package / Quantity

Price (AMD)

120

100 mm

68 mm

25 mm

x 10

Code: 058701 120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 68 mm
  • Grid size 120
  • Height 25 mm
  • Length 100 mm

100

100 mm

68 mm

25 mm

x 10

Code: 058701 100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 68 mm
  • Grid size 100
  • Height 25 mm
  • Length 100 mm

160

100 mm

68 mm

25 mm

x 10

Code: 058701 160

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 68 mm
  • Grid size 160
  • Height 25 mm
  • Length 100 mm

60

100 mm

68 mm

25 mm

x 10

Code: 058701 60

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 68 mm
  • Grid size 60
  • Height 25 mm
  • Length 100 mm

180

100 mm

68 mm

25 mm

x 0

Code: 058701 180

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size 180
  • Length 100 mm
  • Width 68 mm
  • Height 25 mm

220

100 mm

68 mm

25 mm

x 10

Code: 058701 220

Product information

Catalogue page as PDF 1

Tecnical Description

  • Height 25 mm
  • Length 100 mm
  • Grid size 220
  • Width 68 mm

80

100 mm

68 mm

25 mm

x 10

Code: 058701 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 68 mm
  • Grid size 80
  • Height 25 mm
  • Length 100 mm
  • Sandpaper and sanding block in one
  • For dry sanding
  • Adapts to any shape, making it suitable for universal use
  • Can be used repeatedly after rinsing with water

Related products

LAST VIEWED

Added to cart