Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Lambskin Premium

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Black
  • Material: Lambswool
  • Diameter: 135 mm
  • Support-disc diameter: 125 mm

Material

Support-disc diameter

Diameter

Code

Package / Quantity

Price (AMD)

Lambswool

125 mm

135 mm

x 0

Code: 0585135

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Lambswool
  • Colour Black
  • Support-disc diameter 125 mm
  • Diameter 135 mm
Specification

Lint-free result

Lambskin is highly suitable for use on dark paint.

Quickly visible working result

The thick skin structure ensures optimal removal rate.

Minimal heat generation combined with long service life

Due to highest-quality genuine lambskin.

Notice

Do not rinse with water!

Simply brush away old paint and polish residues with the polishing pad cleaning brush after finishing the polishing work.

Related products

LAST VIEWED

Added to cart