Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hammer drill bit with SDS-plus drive arbor Quadro-S

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Tool holding device: SDS-plus
  • Service life (points system): 2 of 4 points
  • Drilling speed (point system): 3 of 4 points
  • Accuracy (point system): 2 of 4 points
  • Smoothness of running (points system): 3 of 4 points
  • Reinforcement strength (points system): 2 of 4 points

Diameter

Length

Working length

Drilling speed (point system)

Code

Package / Quantity

Price (AMD)

16 mm

450 mm

400 mm

3 of 4 points

x 0

Code: 0648701645

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 16 mm
  • Length 450 mm
  • Working length 400 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

16 mm

250 mm

200 mm

3 of 4 points

x 0

Code: 0648701625

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 16 mm
  • Length 250 mm
  • Working length 200 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

18 mm

250 mm

200 mm

3 of 4 points

x 0

Code: 0648701825

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 18 mm
  • Length 250 mm
  • Working length 200 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

18 mm

450 mm

400 mm

3 of 4 points

x 0

Code: 0648701845

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 18 mm
  • Length 450 mm
  • Working length 400 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

20 mm

250 mm

200 mm

3 of 4 points

x 0

Code: 0648702025

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 20 mm
  • Length 250 mm
  • Working length 200 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

22 mm

250 mm

200 mm

3 of 4 points

x 0

Code: 0648702225

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 22 mm
  • Length 250 mm
  • Working length 200 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

20 mm

450 mm

400 mm

3 of 4 points

x 0

Code: 0648702045

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 20 mm
  • Length 450 mm
  • Working length 400 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

24 mm

450 mm

400 mm

3 of 4 points

x 0

Code: 0648702445

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 24 mm
  • Length 450 mm
  • Working length 400 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

22 mm

450 mm

400 mm

3 of 4 points

x 0

Code: 0648702245

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 22 mm
  • Length 450 mm
  • Working length 400 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

24 mm

250 mm

200 mm

3 of 4 points

x 0

Code: 0648702425

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 24 mm
  • Length 250 mm
  • Working length 200 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

Code: 0648702525

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 25 mm
  • Length 250 mm
  • Working length 200 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

Code: 0648702645

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 26 mm
  • Length 450 mm
  • Working length 400 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

Code: 0648703025

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 30 mm
  • Length 250 mm
  • Working length 200 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

Code: 0648702825

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 28 mm
  • Length 250 mm
  • Working length 200 mm
  • Drilling speed (point system) 3 of 4 points
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus

Code: 0648703045

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 30 mm
  • Length 450 mm
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Tool holding device SDS-plus
  • Service life (points system) 2 of 4 points
  • Reinforcement strength (points system) 2 of 4 points
  • Working length 400 mm

Code: 0648702845

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Smoothness of running (points system) 3 of 4 points
  • Service life (points system) 2 of 4 points
  • Tool holding device SDS-plus
  • Length 450 mm
  • Diameter 28 mm
  • Drilling speed (point system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Working length 400 mm
  • Reinforcement strength (points system) 2 of 4 points

Code: 0648702545

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Service life (points system) 2 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Length 450 mm
  • Working length 400 mm
  • Smoothness of running (points system) 3 of 4 points
  • Accuracy (point system) 2 of 4 points
  • Tool holding device SDS-plus
  • Reinforcement strength (points system) 2 of 4 points
  • Diameter 25 mm

Strong hammer drill bit with X-shaped head geometry and four-spiral feed helix for fast drilling speed with significantly smoother running and greater precision in comparison with conventional drill bits featuring a head with two cutting edges.

No hooking in

The drill bit tends to hook into reinforcements to a far lesser extent thanks to the geometry with four cutting edges.

Precise spot drilling

The special self-centring point enables precise spot drilling.

Greater precision

This is the result of the four cutting edges of the drill bit head being better positioned in the drill hole, as well as the four-spiral drill bit helix and the smaller friction surface. The four large-volume feed helixes ensure fast transport of drilling dust.


Notice

Please note: With long drill bit lengths, pre-drill with a short drill bit of the same diameter!


Iron reinforcements may only be drilled through with permission from a structural engineer.

Related products

LAST VIEWED

Added to cart