Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cleaning brush WIT-RB

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 150 mm
  • Material of the wire: Steel
  • Connection thread: M8

Suitable for anchor diameter

Suitable for rod diameter

Nominal drill hole diameter

Length

Code

Package / Quantity

Price (AMD)

30 mm

28 mm

35 mm

150 mm

x 0

Code: 0903489535

Tecnical Description

  • Suitable for anchor diameter 30 mm
  • Suitable for rod diameter 28 mm
  • Nominal drill hole diameter 35 mm
  • Length 150 mm
  • Material of the wire Steel
  • Connection thread M8

8 mm

10 mm

150 mm

x 0

Code: 0903489510

Tecnical Description

  • Suitable for anchor diameter 8 mm
  • Suitable for rod diameter
  • Nominal drill hole diameter 10 mm
  • Length 150 mm
  • Material of the wire Steel
  • Connection thread M8

10 mm

8 mm

12 mm

150 mm

x 0

Code: 0903489512

Tecnical Description

  • Suitable for anchor diameter 10 mm
  • Suitable for rod diameter 8 mm
  • Nominal drill hole diameter 12 mm
  • Length 150 mm
  • Material of the wire Steel
  • Connection thread M8

12 mm

10 mm

14 mm

150 mm

x 0

Code: 0903489514

Tecnical Description

  • Suitable for anchor diameter 12 mm
  • Suitable for rod diameter 10 mm
  • Nominal drill hole diameter 14 mm
  • Length 150 mm
  • Material of the wire Steel
  • Connection thread M8

16 mm

14 mm

18 mm

150 mm

x 0

Code: 0903489518

Tecnical Description

  • Suitable for anchor diameter 16 mm
  • Suitable for rod diameter 14 mm
  • Nominal drill hole diameter 18 mm
  • Length 150 mm
  • Material of the wire Steel
  • Connection thread M8

20 mm

22 mm

150 mm

x 0

Code: 0903489522

Tecnical Description

  • Suitable for anchor diameter 20 mm
  • Suitable for rod diameter
  • Nominal drill hole diameter 22 mm
  • Length 150 mm
  • Material of the wire Steel
  • Connection thread M8

24 mm

22 mm

28 mm

150 mm

x 0

Code: 0903489528

Tecnical Description

  • Suitable for anchor diameter 24 mm
  • Suitable for rod diameter 22 mm
  • Nominal drill hole diameter 28 mm
  • Length 150 mm
  • Material of the wire Steel
  • Connection thread M8

12 mm

16 mm

150 mm

x 0

Code: 0903489516

Tecnical Description

  • Suitable for anchor diameter
  • Suitable for rod diameter 12 mm
  • Nominal drill hole diameter 16 mm
  • Length 150 mm
  • Material of the wire Steel
  • Connection thread M8

16 mm

20 mm

150 mm

x 0

Code: 0903489520

Tecnical Description

  • Suitable for anchor diameter
  • Suitable for rod diameter 16 mm
  • Nominal drill hole diameter 20 mm
  • Length 150 mm
  • Material of the wire Steel
  • Connection thread M8

20 mm

25 mm

150 mm

x 0

Code: 0903489525

Tecnical Description

  • Suitable for anchor diameter
  • Suitable for rod diameter 20 mm
  • Nominal drill hole diameter 25 mm
  • Length 150 mm
  • Material of the wire Steel
  • Connection thread M8

Code: 0903489532

Tecnical Description

  • Suitable for anchor diameter
  • Suitable for rod diameter 24 mm, 25 mm
  • Nominal drill hole diameter 32 mm
  • Length 150 mm
  • Material of the wire Steel
  • Connection thread M8

Code: 0903489540

Tecnical Description

  • Suitable for anchor diameter
  • Suitable for rod diameter 32 mm
  • Nominal drill hole diameter 40 mm
  • Length 150 mm
  • Material of the wire Steel
  • Connection thread M8
Specification

For cleaning drill holes in concrete

  • WIT-UH 300, option 1: European Technical Assessment ETA-17/0127
  • WIT-UH 300, REBAR: European Technical Assessment ETA-17/0036

With M8 connecting thread

Related products

LAST VIEWED

Added to cart