Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Painter's sandpaper strip

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of abrasive medium: Aluminium oxide
  • Form: Strip
  • Width x length: 115 mm x 280 mm
  • Backing material: D-paper

Grid size

Form

Width x length

Material of abrasive medium

Code

Package / Quantity

Price (AMD)

220

Strip

115 mm x 280 mm

Aluminium oxide

x 0

Code: 0584590220

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size 220
  • Form Strip
  • Width x length 115 mm x 280 mm
  • Material of abrasive medium Aluminium oxide
  • Backing material D-paper

180

Strip

115 mm x 280 mm

Aluminium oxide

x 0

Code: 0584590180

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size 180
  • Form Strip
  • Width x length 115 mm x 280 mm
  • Material of abrasive medium Aluminium oxide
  • Backing material D-paper

120

Strip

115 mm x 280 mm

Aluminium oxide

x 0

Code: 0584590120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size 120
  • Form Strip
  • Width x length 115 mm x 280 mm
  • Material of abrasive medium Aluminium oxide
  • Backing material D-paper

60

Strip

115 mm x 280 mm

Aluminium oxide

x 0

Code: 058459060

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size 60
  • Form Strip
  • Width x length 115 mm x 280 mm
  • Material of abrasive medium Aluminium oxide
  • Backing material D-paper

40

Strip

115 mm x 280 mm

Aluminium oxide

x 0

Code: 058459040

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size 40
  • Form Strip
  • Width x length 115 mm x 280 mm
  • Material of abrasive medium Aluminium oxide
  • Backing material D-paper

240

Strip

115 mm x 280 mm

Aluminium oxide

x 0

Code: 0584590240

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size 240
  • Form Strip
  • Width x length 115 mm x 280 mm
  • Material of abrasive medium Aluminium oxide
  • Backing material D-paper

80

Strip

115 mm x 280 mm

Aluminium oxide

x 0

Code: 058459080

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size 80
  • Form Strip
  • Width x length 115 mm x 280 mm
  • Material of abrasive medium Aluminium oxide
  • Backing material D-paper

100

Strip

115 mm x 280 mm

Aluminium oxide

x 0

Code: 0584590100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size 100
  • Form Strip
  • Width x length 115 mm x 280 mm
  • Material of abrasive medium Aluminium oxide
  • Backing material D-paper

150

Strip

115 mm x 280 mm

Aluminium oxide

x 0

Code: 0584590150

Product information

Catalogue page as PDF 1

Tecnical Description

  • Grid size 150
  • Form Strip
  • Width x length 115 mm x 280 mm
  • Material of abrasive medium Aluminium oxide
  • Backing material D-paper
Specification
  • Significantly better sanding performance, even on thermoplastic surfaces (e.g. water-based acrylic paints)
  • Very long service life
  • Very flexible backing material
  • Moisture-resistant
  • No loss of grains when folding

Related products

LAST VIEWED

Added to cart