Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Anchor rod, stainless steel A4 by the metre
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Metric anchor diameter
Nominal drill-bit diameter injection system (d 0)
Suitable for sieve sleeve
Approval
Code
Package / Quantity
Price (AMD)
M8
10 mm
SH 12 x 80, SH 16 x 130, SH 16 x 130/330, SH 16 x 85
ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-13/0037, ETA-16/0757, ETA-17/0127
Code: 5916108999
Tecnical Description
M10
12 mm
SH 16 x 85, SH 16 x 130, SH 16 x 130/330
ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-13/0037, ETA-16/0757, ETA-17/0127
Code: 5916110999
Tecnical Description
M12
14 mm
SH 20 x 85, SH 20 x 130, SH 20 x 200
ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-13/0037, ETA-16/0757, ETA-17/0127
Code: 5916112999
Tecnical Description
M16
18 mm
SH 20 x 85, SH 20 x 130, SH 20 x 200
ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-13/0037, ETA-16/0757, ETA-17/0127
Code: 5916116999
Tecnical Description
M20
24 mm
ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-17/0127
Code: 5916120999
Tecnical Description
M24
28 mm
ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-17/0127
Code: 5916124999
Tecnical Description
Related products
LAST VIEWED