Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Female thread sleeve WIT-IG

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Stainless steel A4
  • Anchor length (l): 93 mm
  • Min./max. screw-in depth: 8-20 mm

Anchor diameter

Anchor length (l)

Min./max. screw-in depth

Material

Code

Package / Quantity

Price (AMD)

8 mm

93 mm

8-20 mm

Stainless steel A4

x 0

Code: 0903462081

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 93 mm
  • Min./max. screw-in depth 8-20 mm
  • Material Stainless steel A4

6 mm

93 mm

8-20 mm

Stainless steel A4

x 0

Code: 0903462061

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8

Tecnical Description

  • Anchor diameter 6 mm
  • Anchor length (l) 93 mm
  • Min./max. screw-in depth 8-20 mm
  • Material Stainless steel A4

Related products

LAST VIEWED

Added to cart